1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
16905/16AN22
16905/16AN22
MI ITEM #
01557778
MFR #
16905/16AN22
List Price
$421.88
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 16905/16AN22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
16905/16AN22
16905/16AN22
MI ITEM #
01557778
MFR #
16905/16AN22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$421.88
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
16905 16AN22 022X6X18 STEEL SHIM-10/P
Specifications
Shim Stock Type
Sheet
Material
Steel
Thickness
0.022 in, 0.559 mm
Length
18 in
Width
6 in
Weight
6.73 lbs
Package Quantity
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data