Motion
16976
Roll Shim Stock -
MI ITEM #01557839
MFR #16976
Your Price$21.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock -
MI ITEM #01557839
MFR #16976

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.96/pk(List $27.45)

Overview

Mfr description
16976 .30MM X 150MM X 2.5M STEEL SHM

Specifications

  • Shim Stock Type
    Roll
  • Material
    Low Carbon Steel
  • Thickness
    0.0118 in
  • Length
    2.5 m
  • Width
    150 mm
  • Tensile Strength
    80000 psi
  • Weight
    2.24 lbs
  • System of Measurement
    Metric
  • Grade
    1008-1010
  • Length Tolerance
    +3/-0.250 in
  • Meets/Exceeds
    ASTM-A109, AISI-1008/AISI-1010
  • Rockwell Hardness
    B90
  • Shim Length
    2.50m
  • Shim Material
    Steel
  • Shim Temper
    Full Hard
  • Shim Thickness
    0.0118 in
  • Shim Width
    150.00mm
  • Size
    150 mm x 2.5M
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.024 mm
  • Type
    Roll
  • Width Tolerance
    +/-2.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text