Specifications
Dimensions
- Contents(1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.006 in, (1) 0.007 in, (1) 0.008 in, (1) 0.01 in, (1) 0.012 in, (1) 0.015 in
Details
- MaterialBrass
- Number Of Pieces12
- Shim TypeSheet