1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
17885/17SN15
17885/17SN15
MI ITEM #
01557881
MFR #
17885/17SN15
Your Price
$144.79
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 17885/17SN15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
17885/17SN15
17885/17SN15
MI ITEM #
01557881
MFR #
17885/17SN15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$144.79
/pk
(List
$180.99
)
Qty
Add to Cart
Overview
Mfr description
17885 17SN15 015X6X18 BRASS SHIM 10/P
Specifications
Shim Stock Type
Sheet
Material
Brass
Thickness
0.015 in, 0.381 mm
Length
18 in
Width
6 in
Weight
5.44 lbs
Package Quantity
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought