Motion
17830/17SN3
Sheet Shim Stock, Inch, 0.003", 0.076mm, 18", 6", Brass
MI ITEM #01557885
MFR #17830/17SN3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.003", 0.076mm, 18", 6", Brass
MI ITEM #01557885
MFR #17830/17SN3

Mfr description
17830 17SN3 003X6X18 BRASS SHIM 10/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18.0000 in
  • Shim Length
    457.20 mm
  • Shim Thickness
    0.0030 in | 0.08 mm
  • Shim Width
    152.40 mm
  • Size
    0.0030 in x 6.0000 in x 18.0000 in, 0.08 mm x 152.40 mm x 457.20 mm
  • Thickness
    0.0030 in, 0.08 mm
  • Weight
    1.23 lbs
  • Width
    6.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Package Quantity
    10
  • Shim Material
    Brass
  • Shim Stock Type
    Sheet
  • Shim Temper
    Half Hard
  • Specifications
    Length: 18.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0030 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)