1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
17915/17SN31
17915/17SN31
MI ITEM #
01557886
MFR #
17915/17SN31
Price
$223.88
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 17915/17SN31
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
17915/17SN31
17915/17SN31
MI ITEM #
01557886
MFR #
17915/17SN31
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$223.88
/pk
Qty
Add to Cart
Specifications
Dimensions
Length
18 in
Thickness
0.031 in, 0.787 mm
Weight
10.63 lbs
Width
6 in
Details
Material
Brass
Package Quantity
10
Shim Stock Type
Sheet
Overview
Mfr description
17915 17SN31 031X6X18 BRASS SHIM 10/P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought