Motion
17315/17SS5
Roll Shim Stock -
MI ITEM #01557901
MFR #17315/17SS5
Your Price$108.43/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock -
MI ITEM #01557901
MFR #17315/17SS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.43/pk(List $135.54)

Overview

Mfr description
17315 17SS5 005X12X120 BRASS SHIM

Specifications

  • Shim Stock Type
    Roll
  • Material
    Brass
  • Thickness
    0.005 in, 0.127 mm
  • Length
    120 in
  • Width
    12 in
  • Tensile Strength
    57000 psi
  • Weight
    2.46 lbs
  • Grade
    260
  • Length Tolerance
    +3/-0.125 in
  • Shim Material
    Brass
  • Shim Temper
    Half Hard
  • Shim Thickness
    0.0050 in
  • Shim Width
    12 in
  • Size
    12 x 120 in
  • Temper
    Half Hard
  • Thickness Tolerance
    +/-0.0008 in
  • Width Tolerance
    +/-0.008 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text