Overview
Mfr description
18062 27/64 .4218 DIA DRILL ROD W
Specifications
- MaterialSteel
- FinishPolished
- Diameter27/64 in
- Length3 ft
- GradeW1
- Meets Industry Standards ByASTM, SAE
- Industry Standards MetASTM A-686, SAE J-437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data