Motion
18065
Drill Rod - Steel Material, Polished Finish, Y ID, 3 ft Long
MI ITEM #01558025
MFR #18065
List Price$49.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Rod - Steel Material, Polished Finish, Y ID, 3 ft Long
MI ITEM #01558025
MFR #18065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.90/each for your price

Overview

Mfr description
18065 Y .404 DIA DRILL ROD W

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    Y
  • Length
    3 ft
  • Grade
    W1
  • Meets Industry Standards By
    ASTM, SAE
  • Industry Standards Met
    ASTM A-686, SAE J-437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text