Motion
18073
Drill Rod - Steel Material, Polished Finish, T ID, 3 ft Long
MI ITEM #01558033
MFR #18073
List Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Rod - Steel Material, Polished Finish, T ID, 3 ft Long
MI ITEM #01558033
MFR #18073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.65/each for your price

Overview

Mfr description
18073 T .358 DIA DRILL ROD W

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    T
  • Length
    3 ft
  • Grade
    W1
  • Meets Industry Standards By
    ASTM, SAE
  • Industry Standards Met
    ASTM A-686, SAE J-437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought