1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
18115
Drill Rod - Steel Material, Polished Finish, #12 ID, 3 ft Long
MI ITEM #
01558076
MFR #
18115
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
PRECISION BRAND PRODUCTS 18115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
18115
Drill Rod - Steel Material, Polished Finish, #12 ID, 3 ft Long
MI ITEM #
01558076
MFR #
18115
Mfr description
18115 NO 12 .185 DIA DRILL ROD W
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
#12
Length
3 ft
Details
Finish
Polished
Grade
W1
Industry Standards Met
ASTM A-686, SAE J-437
Material
Steel
Meets Industry Standards By
ASTM, SAE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items