Specifications
Dimensions
- Diameter5/32 in
- Length3 ft
Details
- FinishPolished
- GradeW1
- Industry Standards MetASTM A-686, SAE J-437
- MaterialSteel
- Meets Industry Standards ByASTM, SAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)