Overview
Mfr description
18143 NO 35 .108 DIA DRILL ROD W
Specifications
- MaterialSteel
- FinishPolished
- Diameter#35
- Length3 ft
- GradeW1
- Meets Industry Standards ByASTM, SAE
- Industry Standards MetASTM A-686, SAE J-437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data