Motion
19990/19G40
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.001 to 0.03 in, 0.025 to 0.762 mm Range, 20 Blades
MI ITEM #01558126
MFR #19990/19G40
Price$113.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.001 to 0.03 in, 0.025 to 0.762 mm Range, 20 Blades
MI ITEM #01558126
MFR #19990/19G40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.25/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Thickness
    0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.007 in, 0.009 in, 0.01 in, 0.014 in, 0.016 in, 0.051 mm, 0.102 mm, 0.203 mm, 0.356 mm, 0.381 mm, 0.406 mm, 0.001 in, 0.0015 in, 0.006 in, 0.008 in, 0.012 in, 0.015 in, 0.025 mm, 0.038 mm, 0.076 mm, 0.127 mm, 0.152 mm, 0.178 mm, 0.229 mm, 0.254 mm, 0.305 mm

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.025 to 0.762 mm, 0.001 to 0.03 in
  • Number Of Blades
    20

Overview

Mfr description
19990 19G40 12" POC-KIT ASSORTMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought