Motion
19255/19R5
Thickness & Feeler Gauge - Individual Gauge, 5 in Blade Length, 1 Blades
MI ITEM #01558208
MFR #19255/19R5
List Price$41.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 5 in Blade Length, 1 Blades
MI ITEM #01558208
MFR #19255/19R5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.56/pk for your price

Overview

Mfr description
19255 19R5 005X1/2X5 FEELER GAGE 10/P

Specifications

  • Blade Length
    5 in
  • Blade Material
    Alloy Steel
  • Blade Type
    Straight
  • Blade Width
    1/2 in
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Individual Gauge
  • Number Of Blades
    1
  • Thickness
    0.005 in, 0.127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text