1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
21024
Music Wire, Material: Steel, Wire Diameter: 0.024", Feet Per Pound: 651ft, Weight: 1lb, Wire Gauge: 10
MI ITEM #
01558231
MFR #
21024
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Music Wire
PRECISION BRAND PRODUCTS 21024
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
21024
Music Wire, Material: Steel, Wire Diameter: 0.024", Feet Per Pound: 651ft, Weight: 1lb, Wire Gauge: 10
MI ITEM #
01558231
MFR #
21024
Mfr description
21024 024X1 LB MUSIC WIRE
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Feet Per Pound
651 ft
Length
651 ft
Tensile Strength
341 to 377 psi
Weight
1 lb
Wire Diameter
0.024 in
Wire Gauge
0.0240 in
Details
Material
Steel
Specifications
ASTM A228
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items