Motion
21218
Music Wire, Material: Steel, Wire Diameter: 0.018", Feet Per Pound: 1156ft, Weight: 1/4lb
MI ITEM #01558277
MFR #21218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.018", Feet Per Pound: 1156ft, Weight: 1/4lb
MI ITEM #01558277
MFR #21218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    1156 ft
  • Length
    1156 ft
  • Tensile Strength
    356 to 393 psi
  • Weight
    1/4 lbs
  • Wire Diameter
    0.018 in
  • Wire Gauge
    0.0180 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228

Overview

Mfr description
21218 018X1/4 LB MUSIC WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought