1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
22285/22L8
22285/22L8
MI ITEM #
01558366
MFR #
22285/22L8
Price
$35.91
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 22285/22L8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
22285/22L8
22285/22L8
MI ITEM #
01558366
MFR #
22285/22L8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$35.91
/each
Qty
Add to Cart
Specifications
Dimensions
Length
50 in
Thickness
0.008 in, 0.203 mm
Weight
0.8 lb
Width
6 in
Details
Material
Stainless Steel
Shim Stock Type
Roll
Overview
Mfr description
22285 22L8 008X6X50 STNLS STEEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought