Motion
22971
Roll Shim Stock -
MI ITEM #01558368
MFR #22971
List Price$50.43/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock -
MI ITEM #01558368
MFR #22971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.43/pk for your price

Overview

Mfr description
22971 .05MM X 150MM X 1.25M STNLS SHM

Specifications

  • Shim Stock Type
    Roll
  • Material
    302 Stainless Steel
  • Thickness
    0.0020 in
  • Length
    1.25 m
  • Width
    150 mm
  • Tensile Strength
    185000 psi
  • Weight
    0.25 lb
  • System of Measurement
    Metric
  • Grade
    302
  • Length Tolerance
    +3/-0.250 in
  • Meets/Exceeds
    AISI-T302, SAE-30302, ASTM-A-666
  • Rockwell Hardness
    C40-45
  • Shim Length
    1.25m
  • Shim Material
    Stainless Steel
  • Shim Temper
    Full Hard
  • Shim Thickness
    0.0020 in
  • Shim Width
    150.00mm
  • Size
    150 mm x 1.25M
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.006 mm
  • Type
    Roll
  • Width Tolerance
    +/-2.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text