Motion
22979
Roll Shim Stock -
MI ITEM #01558376
MFR #22979
List Price$92.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock -
MI ITEM #01558376
MFR #22979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.64/pk for your price

Overview

Mfr description
22979 .65MM X 150MM X 1.5M STNLS SHM

Specifications

  • Shim Stock Type
    Roll
  • Material
    Stainless Steel
  • Thickness
    0.65 mm
  • Length
    1.25 m
  • Width
    150 mm
  • Tensile Strength
    185000 psi
  • Weight
    2.74 lbs
  • System of Measurement
    Metric
  • Grade
    302
  • Length Tolerance
    +3/-0.250 in
  • Shim Material
    Stainless Steel
  • Shim Temper
    Full Hard
  • Shim Thickness
    0.0256 in
  • Shim Width
    150.00 mm
  • Size
    150 mm x 1.25M
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.054 mm
  • Width Tolerance
    +/-2.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought