1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
24113
24113
MI ITEM #
01558410
MFR #
24113
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
PRECISION BRAND PRODUCTS 24113
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
24113
24113
MI ITEM #
01558410
MFR #
24113
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inner Diameter
3/8 in
Keyway Size
1/8 x 3/64 in
Outer Diameter
5/8 in
Thickness
0.02 in
Details
Has Keyway
With Keyway
Material
Steel
Package Quantity
10
Overview
Mfr description
24113 3/8X5/8X020 ARBR SPCR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought