Motion
24183
MI ITEM #01558480
MFR #24183
List Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558480
MFR #24183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.37/each for your price

Overview

Mfr description
24183 7/8X1-3/8X002 ARBR SPCR

Specifications

  • Material
    Steel
  • Thickness
    0.002 in
  • Inner Diameter
    7/8 in
  • Outer Diameter
    1-3/8 in
  • Has Keyway
    With Keyway
  • Keyway Size
    3/16 x 5/64 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text