Motion
26035
MI ITEM #01558886
MFR #26035
List Price$496.99/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558886
MFR #26035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$496.99/pk for your price

Overview

Mfr description
26035 5/16 X 015 LNTH SHIM - 1000/P

Specifications

  • Material
    Steel
  • Thickness
    0.015 in
  • Screw Size
    5/16 in
  • Inner Diameter
    0.234 in
  • Outer Diameter
    0.308 in
  • Package Quantity
    1000
  • UPC_NO
    69815826035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text