Motion
26051
MI ITEM #01558900
MFR #26051
List Price$28.74/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558900
MFR #26051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.74/pk for your price

Overview

Mfr description
26051 1/4 X .005 LNTH SHIM-50 B

Specifications

  • Material
    Steel
  • Thickness
    0.005 in
  • Screw Size
    1/4 in
  • Inner Diameter
    0.171 in
  • Outer Diameter
    0.248 in
  • Package Quantity
    50
  • UPC_NO
    69815826051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text