Motion
26053
MI ITEM #01558902
MFR #26053
Your Price$24.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558902
MFR #26053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.83/pk(List $31.03)

Overview

Mfr description
26053 1/4 X .032 LNTH SHIM-50 B

Specifications

  • Material
    Steel
  • Thickness
    0.032 in
  • Screw Size
    1/4 in
  • Inner Diameter
    0.187 in
  • Outer Diameter
    0.248 in
  • Package Quantity
    50
  • UPC_NO
    69815826053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text