Motion
26054
MI ITEM #01558903
MFR #26054
Your Price$23.59/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558903
MFR #26054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.59/pk(List $29.49)

Overview

Mfr description
26054 5/16 X .005 LNTH SHIM-50 B

Specifications

  • Material
    Steel
  • Thickness
    0.005 in
  • Screw Size
    5/16 in
  • Inner Diameter
    0.234 in
  • Outer Diameter
    0.308 in
  • Package Quantity
    50
  • UPC_NO
    69815826054

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text