Motion
26055
Mi Item #01558904
MFR #26055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01558904
MFR #26055

Mfr description
26055 5/16 X .015 LNTH SHIM-50 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    0.234 in
  • Outer Diameter
    0.308 in
  • Screw Size
    5/16 in
  • Thickness
    0.015 in

Details

  • Material
    Steel
  • Package Quantity
    50
  • UPC_NO
    69815826055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)