Motion
26056
MI ITEM #01558905
MFR #26056
List Price$31.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558905
MFR #26056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.03/pk for your price

Overview

Mfr description
26056 5/16 X .032 LNTH SHIM-50 B

Specifications

  • Material
    Steel
  • Thickness
    0.032 in
  • Screw Size
    5/16 in
  • Inner Diameter
    0.234 in
  • Outer Diameter
    0.308 in
  • Package Quantity
    50
  • UPC_NO
    69815826056

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text