Motion
26058
MI ITEM #01558907
MFR #26058
Your Price$24.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558907
MFR #26058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.22/pk(List $30.28)

Overview

Mfr description
26058 3/8 X .015 LNTH SHIM-50 B

Specifications

  • Material
    Steel
  • Thickness
    0.015 in
  • Screw Size
    3/8 in
  • Inner Diameter
    0.289 in
  • Outer Diameter
    0.371 in
  • Package Quantity
    50
  • UPC_NO
    69815826058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text