Motion
26064
MI ITEM #01558913
MFR #26064
List Price$32.55/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558913
MFR #26064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.55/pk for your price

Overview

Mfr description
26064 5/8 X .015 LNTH SHIM-50 B

Specifications

  • Material
    Steel
  • Thickness
    0.015 in
  • Screw Size
    5/8 in
  • Inner Diameter
    0.473 in
  • Outer Diameter
    0.621 in
  • Package Quantity
    50
  • UPC_NO
    69815826064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text