Motion
26065
Mi Item #01558914
MFR #26065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01558914
MFR #26065

Mfr description
26065 5/8 X .032 LNTH SHIM-50 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    0.473 in
  • Outer Diameter
    0.621 in
  • Screw Size
    5/8 in
  • Thickness
    0.032 in

Details

  • Material
    Steel
  • Package Quantity
    50
  • UPC_NO
    69815826065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)