Motion
26131
MI ITEM #01558918
MFR #26131
List Price$557.24/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558918
MFR #26131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.24/pk for your price

Overview

Mfr description
26131 1/4 X 005 SHORT SHIM - 1000/P

Specifications

  • Material
    Steel
  • Thickness
    0.005 in
  • Screw Size
    1/4 in
  • Inner Diameter
    0.252 in
  • Outer Diameter
    0.366 in
  • Package Quantity
    1000
  • UPC_NO
    69815826131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text