Motion
26136
MI ITEM #01558923
MFR #26136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558923
MFR #26136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    0.313 in
  • Outer Diameter
    0.424 in
  • Screw Size
    5/16 in
  • Thickness
    0.032 in

Details

  • Material
    Steel
  • Package Quantity
    1000
  • UPC_NO
    69815826136

Overview

Mfr description
26136 5/16 X 032 SHORT SHIM - 1000/P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought