Motion
26137
Mi Item #01558924
MFR #26137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01558924
MFR #26137

Mfr description
26137 3/8 X 005 SHORT SHIM - 1000/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    0.376 in
  • Outer Diameter
    0.557 in
  • Screw Size
    3/8 in
  • Thickness
    0.005 in

Details

  • Material
    Steel
  • Package Quantity
    1000
  • UPC_NO
    69815826137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)