Motion
26143
MI ITEM #01558930
MFR #26143
List Price$753.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558930
MFR #26143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$753.03/pk for your price

Overview

Mfr description
26143 5/8 X 005 SHORT SHIM - 1000/P

Specifications

  • Material
    Steel
  • Thickness
    0.005 in
  • Screw Size
    5/8 in
  • Inner Diameter
    0.626 in
  • Outer Diameter
    0.870 in
  • Package Quantity
    1000
  • UPC_NO
    69815826143

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text