Motion
26147
MI ITEM #01558934
MFR #26147
List Price$737.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558934
MFR #26147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$737.93/pk for your price

Overview

Mfr description
26147 3/4 X 015 SHORT SHIM - 1000/P

Specifications

  • Material
    Steel
  • Thickness
    0.015 in
  • Screw Size
    3/4 in
  • Inner Diameter
    0.751 in
  • Outer Diameter
    0.995 in
  • Package Quantity
    1000
  • UPC_NO
    69815826147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text