Motion
26151
MI ITEM #01558936
MFR #26151
Price$24.85/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558936
MFR #26151

Mfr description
26151 1/4 X .005 SHOR SHIM-50 B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.85/pk

Specifications

Dimensions

  • Inner Diameter
    0.252 in
  • Outer Diameter
    0.366 in
  • Screw Size
    1/4 in
  • Thickness
    0.005 in

Details

  • Material
    Steel
  • Package Quantity
    50
  • UPC_NO
    69815826151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)