Motion
26154
MI ITEM #01558939
MFR #26154
Price$24.85/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558939
MFR #26154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.85/pk

Specifications

Dimensions

  • Inner Diameter
    0.313 in
  • Outer Diameter
    0.424 in
  • Screw Size
    5/16 in
  • Thickness
    0.005 in

Details

  • Material
    Steel
  • Package Quantity
    50
  • UPC_NO
    69815826154

Overview

Mfr description
26154 5/16 X .005 SHOR SHIM-50 B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought