Motion
26157
MI ITEM #01558942
MFR #26157
Price$26.11/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558942
MFR #26157

Mfr description
26157 3/8 X .005 SHOR SHIM-50 B
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.11/pk

Specifications

Dimensions

  • Inner Diameter
    0.376 in
  • Outer Diameter
    0.557 in
  • Screw Size
    3/8 in
  • Thickness
    0.005 in

Details

  • Material
    Steel
  • Package Quantity
    50
  • UPC_NO
    69815826157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)