Motion
26161
MI ITEM #01558946
MFR #26161
Your Price$25.40/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558946
MFR #26161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.40/pk(List $34.82)

Overview

Mfr description
26161 1/2 X .015 SHOR SHIM-50 B

Specifications

  • Material
    Steel
  • Thickness
    0.015 in
  • Screw Size
    1/2 in
  • Inner Diameter
    0.501 in
  • Outer Diameter
    0.738 in
  • Package Quantity
    50
  • UPC_NO
    69815826161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text