Motion
26163
MI ITEM #01558948
MFR #26163
Price$37.73/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558948
MFR #26163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.73/pk

Specifications

Dimensions

  • Inner Diameter
    0.626 in
  • Outer Diameter
    0.87 in
  • Screw Size
    5/8 in
  • Thickness
    0.005 in

Details

  • Material
    Steel
  • Package Quantity
    50
  • UPC_NO
    69815826163

Overview

Mfr description
26163 5/8 X .005 SHOR SHIM-50 B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought