Motion
26165
Mi Item #01558950
MFR #26165
Price$36.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01558950
MFR #26165

Mfr description
26165 5/8 X .032 SHOR SHIM-50 B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.35/pk

Specifications

Dimensions

  • Inner Diameter
    0.626 in
  • Outer Diameter
    0.870 in
  • Screw Size
    5/8 in
  • Thickness
    0.032 in

Details

  • Material
    Steel
  • Package Quantity
    50
  • UPC_NO
    69815826165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)