Motion
27174
Threaded Rod, Steel, Diameter: 1/4", Coarse Thread Pitch, Length: 10ft, Thread Size: 1/4-20"
Mi Item #01558978
MFR #27174
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Steel, Diameter: 1/4", Coarse Thread Pitch, Length: 10ft, Thread Size: 1/4-20"
Mi Item #01558978
MFR #27174

Mfr description
27174 1/4-20X120 THR RD-PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    10 ft
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)