Motion
27242
Threaded Rod, Steel, Diameter: 3/8", Coarse Thread Pitch, Length: 12ft, Thread Size: 3/8-16"
Mi Item #01558997
MFR #27242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Steel, Diameter: 3/8", Coarse Thread Pitch, Length: 12ft, Thread Size: 3/8-16"
Mi Item #01558997
MFR #27242

Mfr description
27242 3/8-16X144 THR RD-PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    12 ft
  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)