Motion
27564
Threaded Rod, Steel, Diameter: 1-1/2", Fine Thread Pitch, Length: 12ft, Thread Size: 1-1/2 - 12"
MI ITEM #01559097
MFR #27564
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Steel, Diameter: 1-1/2", Fine Thread Pitch, Length: 12ft, Thread Size: 1-1/2 - 12"
MI ITEM #01559097
MFR #27564

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27564 1-1/2-12X144 FT THR RD-PL

Specifications

  • Length
    12 ft
  • Thread Size
    1-1/2 - 12 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • Diameter
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought