Motion
27578
Threaded Rod, Steel, Diameter: 1-3/4", Coarse Thread Pitch, Length: 12ft, Thread Size: 1-3/4 - 5"
MI ITEM #01559101
MFR #27578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Steel, Diameter: 1-3/4", Coarse Thread Pitch, Length: 12ft, Thread Size: 1-3/4 - 5"
MI ITEM #01559101
MFR #27578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27578 1-3/4-5X144 THR RD-PL

Specifications

  • Length
    12 ft
  • Thread Size
    1-3/4 - 5 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text