Motion
28022
Drill Rod - Steel Material, Polished Finish, 1-3/32 in ID, 3 ft Long
Mi Item #01559127
MFR #28022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Rod - Steel Material, Polished Finish, 1-3/32 in ID, 3 ft Long
Mi Item #01559127
MFR #28022

Mfr description
28022 1-3/32 1.0937 DRILL ROD O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-3/32 in
  • Length
    3 ft

Details

  • Finish
    Polished
  • Grade
    O1
  • Industry Standards Met
    ASTM A-686, SAE J-437
  • Material
    Steel
  • Meets Industry Standards By
    ASTM, SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)