Motion
28030
Drill Rod - Steel Material, Polished Finish, 59/64 in ID, 3 ft Long
MI ITEM #01559135
MFR #28030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Rod - Steel Material, Polished Finish, 59/64 in ID, 3 ft Long
MI ITEM #01559135
MFR #28030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    59/64 in
  • Length
    3 ft

Details

  • Finish
    Polished
  • Grade
    O1
  • Industry Standards Met
    ASTM A-686, SAE J-437
  • Material
    Steel
  • Meets Industry Standards By
    ASTM, SAE

Overview

Mfr description
28030 59/64 .9218 DIA DRILL ROD O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought