Overview
Mfr description
28040 49/64 .7656 DIA DRILL ROD O
Specifications
- Diameter49/64 in
- FinishPolished
- GradeO1
- Industry Standards MetASTM A-686, SAE J-437
- Length3 ft
- MaterialSteel
- Meets Industry Standards ByASTM, SAE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data