1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
28085
Drill Rod - Steel Material, Polished Finish, L ID, 3 ft Long
MI ITEM #
01559190
MFR #
28085
List Price
$65.98
/each
Qty
Add to Cart
Previous Page
Home
PRECISION BRAND PRODUCTS 28085
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
28085
Drill Rod - Steel Material, Polished Finish, L ID, 3 ft Long
MI ITEM #
01559190
MFR #
28085
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$65.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
28085 L .290 DIA DRILL ROD O
Specifications
Material
Steel
Finish
Polished
Diameter
L
Length
3 ft
Grade
O1
Meets Industry Standards By
ASTM, SAE
Industry Standards Met
ASTM A-686, SAE J-437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data